ADAPTER, HDMI, HDMI-M VGA-F W/3.5MM AUDIO

  • Mfr # F2CD058

  • Zoro # G614883584


product price: $39.29
/ea

Key Features

Cable Type
HDMI/Mini-phone/VGA
Conductor Material
Copper
Color
Black
Device Supported
Audio/Video Device, Ultrabook, Tablet, TV, Projector, Monitor
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD058
Zoro #
G614883584
UPC #
722868997611
Country of Origin
China

Details

Cable Type
HDMI/Mini-phone/VGA
Conductor Material
Copper
Color
Black
Item
A/V Cable
Device Supported
Audio/Video Device, Ultrabook, Tablet, TV, Projector, Monitor
Conductor
Copper
Connector Gender on Second End
Female
Connector Gender on First End
Male
Supported Resolution
1920 x 1080
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 VGA - Female
Connector on First End Details
(1) 19-pin HDMI Type A Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.