Shop ENET
See all product information
Create Account
HDMI MALE TO DVI MALE 2 METERS 28AWG BLACK CABLE - LIFETIME WARRANT
- Mfr # HDMIM-DVIM-2M-ENC
- Zoro # G010645519
product price:Â
$
14.99
/ea
Key Features
Color
Black
Device Supported
Video Device
Cable Type
DVI/HDMI
Wire Size
20 AWG
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDMIM-DVIM-2M-ENC
- Zoro #
- G010645519
- UPC #
- 26121609
- Country of Origin
- China
- Item
- Video Cable
- Color
- Black
- Device Supported
- Video Device
- Cable Type
- DVI/HDMI
- Connector on Second End Details
- DVI Digital Video - Male
- Connector on First End Details
- HDMI Digital Audio/Video - Male
Dimensions
- Wire Size
- 20 AWG
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.