Boost Up Charge Dual Port Usb A Pd Car Charger 37w With Pps, Black

  • Mfr # CCB004BTBK

  • Zoro # G714522321


product price: $24.22
/ea

Key Features

Features
Car Chargers
Overall Width
4.06 in
Color
Black
Material
Plastic
Length
1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCB004BTBK
Zoro #
G714522321
UPC #
745883829361
Country of Origin
Viet Nam

Dimensions

Overall Width
4.06 in
Length
1.29 in

Details

Features
Car Chargers
Color
Black
Material
Plastic

Description

  • Car Chargers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.