
(BPB021FQBL) Power Banks
Mfr # BPB021FQBL
Zoro # G914935525
product price:Â $33.15
/eaKey Features
Material
Recycled Plastic
Color
Blue
Height
0.9 in
Width
2.5 in
USB Type-C Connector
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BPB021FQBL
Zoro #
G914935525
UPC #
745883896370
Country of Origin
China
Dimensions
Height
0.9 in
Width
2.5 in
Details
Material
Recycled Plastic
Color
Blue
USB Type-C Connector
Yes
Application
iPad Pro, iPad, Smartphone, iPad mini, Tablet PC
Features
Over Temperature Protection, Short Circuit Protection, Built-in Cable, Compact, Over Current Protection, LED Indicator, Overload Protection, Fire Resistant, Lightweight, Over Voltage Protection; Fast Charging, Portable
Battery Capacity
10000 mAh
Output Power
20 W
Item
Power Bank
USB Power Delivery
(2) Type-C 20W
Description
BOOSTCHARGE POWERBANK 10K W/ INTEGRATED CABLE,BLUE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.