Zoro Homepage

Bulk Cable - Bare Wire - Bare Wire - Unshielded Twisted Pair (Utp) -

  • Mfr # A7J304-1000-WHT

  • Zoro # G0186257


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1000 ft
Coaxial Cable Type
Category 5
Jacket Color
White
Connector Type
Bare Wire
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7J304-1000-WHT
Zoro #
G0186257
UPC #
722868143056
Country of Origin
Unknown

Dimensions

Cable Length
1000 ft

Details

Item
Network Cable
Coaxial Cable Type
Category 5
Jacket Color
White
Connector Type
Bare Wire
Conductor
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.