This item is Discontinued.

Belkin Cable, Cat5E, Rj45M/M, 5ft-Bk A3L79105BLKS

Cable, Cat5E, Rj45M/M, 5ft-Bk (Discontinued)

  • Mfr # A3L79105BLKS
  • Zoro # G9323725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L79105BLKS
Zoro #
G9323725
UPC #
-
Country of Origin
China

Dimensions

Cable Length
5 ft

Details

Item
Cable,Cat5E,Rj45M/M,5ft-Bk
Cable Type
Category 5e
Package Type
Retail
Color
Black
Product Type
Network Cable
Material
Polyvinyl Chloride (PVC) - Jacket

Description

Cable,Cat5E,Rj45M/M,5ft-Bk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.