This item is Discontinued.

Belkin Cable, Cat6, Rj45M/M, 10ft-Bk A3L98010BLKS

Cable, Cat6, Rj45M/M, 10ft-Bk (Discontinued)

  • Mfr # A3L98010BLKS
  • Zoro # G9324565
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L98010BLKS
Zoro #
G9324565
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Cable,Cat6,Rj45M/M,10ft-Bk
Cable Type
Category 6
Product Type
Network Cable
Color
Black

Description

Cable,Cat6,Rj45M/M,10ft-Bk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.