Zoro Homepage

Cable, Displayport, Dpm/Dpm, 3

  • Mfr # F2CD000B03-E

  • Zoro # G0494920


product price: $19.25
/ea

Key Features

Cable Type
DisplayPort
Color
Black
Cable Length
3 ft
Features
Connector Gender on Second End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CD000B03-E
Zoro #
G0494920
UPC #
722868663998
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
DisplayPort
Color
Black
Item
A/V Cable
Features
Connector Gender on Second End
Male
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Device Supported
Audio/Video Device, Monitor
Connector Gender on First End
Male
Resolution
3840 x 2160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.