Zoro Homepage

Cable, Fiber, Lc/Lc, 10M, Lo Multimode, Aqua, 50/125, Om4

  • Mfr # F3F004-10M

  • Zoro # G0453340


product price: $50.59
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
100 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F3F004-10M
Zoro #
G0453340
UPC #
722868814710
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
100 Gbps
Cable Length
32.81 ft

Details

Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
For Use With
Network Device
Cable Type
Fiber Optic
Color
Aqua
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Multi-Mode
Fiber Category
OM4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.