This item is Discontinued.

Belkin Cable, Usb, Usba/Usbmicrob, 3M, Black F2CU012BT3M-BLK

Cable, Usb, Usba/Usbmicrob, 3M, Black (Discontinued)

  • Mfr # F2CU012BT3M-BLK
  • Zoro # G9686357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2CU012BT3M-BLK
Zoro #
G9686357
UPC #
745883671953
Country of Origin
Unknown

Dimensions

Cable Length
9.80 ft

Details

Item
Data Transfer Cable
Color
Black
Compatible With
Gaming Controller, Tablet, Smartphone
Features
Active, Hook & Loop Strap, High Resolution Audio (HRA)
Cable Type
Micro-USB/USB-A
Connector Type on First End
Micro-B USB 2.0 - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x USB 2.0 Type A - Male 4-pin
Connector on First End Details
1 x Micro-B USB 2.0 - Male 5-pin
Connector Gender on Second End
Male
Connector Type on Second End
USB 2.0 Type A - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.