Shop BELKIN
See all product information
Create Account
CABLES DISPLAYPORT TO DVI ADAPT DP-M/DVI-F
- Mfr # F2CD005B
- Zoro # G314877401
product price:Â
$
20.69
/ea
Key Features
Cable Type
DisplayPort/DVI
Connector on Second End Details
(1) 24-pin DVI Digital Video - Female
Conductor Material
Copper
Material
Braided Nylon
Connector on First End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2CD005B
- Zoro #
- G314877401
- UPC #
- 722868663981
- Country of Origin
- China
Details
- Cable Type
- DisplayPort/DVI
- Connector on Second End Details
- (1) 24-pin DVI Digital Video - Female
- Conductor Material
- Copper
- Material
- Braided Nylon
- Connector on First End Details
- (1) 20-pin DisplayPort Digital Audio/Video - Male
- Connector Gender on Second End
- Female
- Supported Resolutions
- 1920 x 1080
- Item
- Video Cable Adapter
- Device Supported
- Video Device, Notebook, Monitor, Tablet, HDTV, Computer, Projector
- Color
- Black
- Connector Gender on First End
- Male
Description
BELKIN CABLES F2CD005B DISPLAYPORT TO DVI ADAPT DP-M/DVI-F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.