10Ft Dvi-D To Dvi-D Duallinkcable
- Mfr # F2E7171-10-DV
- Zoro # G0278097
product price:Â
$
19.59
/ea
Key Features
Cable Type
DVI-D
Conductor Material
Copper
Color
Black
Connector Gender on Second End
Male
Connector on Second End Details
(1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2E7171-10-DV
- Zoro #
- G0278097
- UPC #
- 722868605561
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
Details
- Cable Type
- DVI-D
- Conductor Material
- Copper
- Color
- Black
- Item
- Video Cable
- Connector Gender on Second End
- Male
- Connector on Second End Details
- (1) 24-pin DVI-D (Dual-Link) Digital Video - Male
- Connector Gender on First End
- Male
- Device Supported
- Video Device
- Connector on First End Details
- (1) 24-pin DVI-D (Dual-Link) Digital Video - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.