Cables Patch Cable St Multi-Mode - Male - St Multi-Mode - Male
- Mfr # A2F20200-03M
- Zoro # G0262240
product price:Â
$
16.59
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
OM1
Connector Type - Patch Cord
ST/PC Network - Male
Length - Patch Cord
9.84 ft
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2F20200-03M
- Zoro #
- G0262240
- UPC #
- 722868217764
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension - Fiber Optic Cable
- 62.5 µm
Details
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- OM1
- Connector Type - Patch Cord
- ST/PC Network - Male
- Cable Type
- Fiber Optic
- Jacket Material
- Polyvinyl Chloride
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.