Shop BELKIN
See all product information
Create Account
Cat 5E Patch Cable - 50Ft - 1 X Rj-45, 1 X Rj-45 - Category 5E
- Mfr # A3L781-50-BLU
- Zoro # G0269776
product price:Â
$
26.15
/ea
Key Features
Cable Jacket Color
Blue
Performance Category
Category 5e
Cable Length
50 ft
End 1 Connection Type
RJ-45
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3L781-50-BLU
- Zoro #
- G0269776
- UPC #
- 722868523070
- Country of Origin
- Unknown
- Cable Jacket Color
- Blue
- Performance Category
- Category 5e
- End 1 Connection Type
- RJ-45
- Item
- Network Cable
- End 2 Gender
- Male
- End 1 Gender
- Male
- End 2 Connection Type
- RJ-45
Dimensions
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.