This item is Discontinued.

Belkin CAT5e Molded Patch Cable, RJ45 Connectors, 25 ft., Gray A3L791-25-M

CAT5e Molded Patch Cable, RJ45 Connectors, 25 ft., Gray (Discontinued)

  • Mfr # A3L791-25-M
  • Zoro # G406434727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-25-M
Zoro #
G406434727
UPC #
722868120095
Country of Origin
China

Dimensions

Spool Length
25 ft

Details

Jacket Color
Gray

Description

Premium patch cable delivers reliable performance in 10/100Base-T networking applications. Fifty-micron, gold-plated connectors ensure clean, clear transmissions. Rigorous PowerSUM testing is designed to exceed Cat5e standard performance requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.