This item is Discontinued.

Belkin CAT5e Snagless Patch Cable, RJ45 Connectors, 1 ft, Blue A3L791-01-BLU-S

CAT5e Snagless Patch Cable, RJ45 Connectors, 1 ft, Blue (Discontinued)

  • Mfr # A3L791-01-BLU-S
  • Zoro # G302683328
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-01-BLU-S
Zoro #
G302683328
UPC #
722868152386
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Cable Type
Cat5e Patch Snagless Molded
Connector Type
Two RJ 45 Male
Color
Blue
Weight
0.4 lbs

Description

Premium patch cable delivers reliable performance in 10/100Base-T networking applications. Fifty-micron, gold-plated connectors ensure clean, clear transmissions. Rigorous PowerSUM testing is designed to exceed Cat5e standard performance requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.