This item is Discontinued.

Belkin CAT5e Snagless Patch Cable, RJ45 Connectors, 10 ft, Black A3L791-10-BLK-S

CAT5e Snagless Patch Cable, RJ45 Connectors, 10 ft, Black (Discontinued)

  • Mfr # A3L791-10-BLK-S
  • Zoro # G302684721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3L791-10-BLK-S
Zoro #
G302684721
UPC #
722868138328
Country of Origin
China

Dimensions

Length - Patch Cord
10 ft

Details

Connector Type
Two RJ 45 Male
Cable Type
Cat5e Patch Snagless Molded
Color
Black
Weight
0.1 lbs

Description

Premium patch cable delivers reliable performance in 10/100Base-T networking applications. Fifty-micron, gold-plated connectors ensure clean, clear transmissions. Rigorous PowerSUM testing is designed to exceed Cat5e standard performance requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.