CAT6 SLIM 28AWG CABLE -GRAY -14FT
- Mfr # CE001B14-S
- Zoro # G514874217
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Cable Length
14 ft
Performance Category
Category 6
Wire Size
28 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE001B14-S
- Zoro #
- G514874217
- UPC #
- 745883805419
- Country of Origin
- United States
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Gray
- Number of Conductor Pairs
- 4
- Item
- Network Cable
Dimensions
- Cable Length
- 14 ft
- Wire Size
- 28 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.