CAT6 SLIM 28AWG CABLE -GRAY -25FT
- Mfr # CE001B25-S
- Zoro # G214873978
product price:Â
$
12.89
/ea
Key Features
Number of Conductor Pairs
4
End 2 Gender
Male
Cable Jacket Material
Polyvinyl Chloride
Cable Jacket Color
Gray
Cable Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B25-S
- Zoro #
- G214873978
- UPC #
- 745883805471
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 28 AWG
Details
- Number of Conductor Pairs
- 4
- Item
- Network Cable
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- Cable Jacket Color
- Gray
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- End 1 Connection Type
- RJ-45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.