Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE-GREEN -25FT
- Mfr # CE001B25-GRN-S
- Zoro # G514875238
product price:Â
$
12.89
/ea
Key Features
Cable Jacket Material
Polyvinyl Chloride
End 1 Gender
Male
Number of Conductor Pairs
4
End 2 Connection Type
RJ-45
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B25-GRN-S
- Zoro #
- G514875238
- UPC #
- 745883805006
- Country of Origin
- United States
Dimensions
- Cable Length
- 25 ft
- Wire Size
- 28 AWG
Details
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Gender
- Male
- Number of Conductor Pairs
- 4
- End 2 Connection Type
- RJ-45
- End 2 Gender
- Male
- Cable Jacket Color
- Green
- End 1 Connection Type
- RJ-45
- Performance Category
- Category 6
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.