Shop BELKIN
See all product information
Create Account
Fastcat-Network Cable-Bare Wire-Bare Wire-1000 Ft-( Cat 6 )-Red
- Mfr # A7J704-1000-RED
- Zoro # G0260612
product price:Â
$
416.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568
Jacket Material
Polyvinyl Chloride
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7J704-1000-RED
- Zoro #
- G0260612
- UPC #
- 722868442685
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- Bare Wire
- Standards
- EIA/TIA-568
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Red
- Item - Data Cable
- Network Cable
- Conductor Material
- Copper
- Category - Data Cable
- Category 6
- Cable Jacket Color
- Red
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- Bare Wire
- Performance Category
- Category 6
- Cable Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 1000 ft
- Cable Length
- 1000 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.