Shop BELKIN
See all product information
Create Account
CAT6 SLIM 28AWG CABLE - RED -20FT
- Mfr # CE001B20-RED-S
- Zoro # G314875094
product price:Â
$
14.45
/ea
Key Features
End 2 Connection Type
RJ-45
Number of Conductor Pairs
4
Performance Category
Category 6
Cable Length
20 ft
End 2 Gender
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE001B20-RED-S
- Zoro #
- G314875094
- UPC #
- 745883805631
- Country of Origin
- United States
Dimensions
- Cable Length
- 20 ft
- Wire Size
- 28 AWG
Details
- End 2 Connection Type
- RJ-45
- Number of Conductor Pairs
- 4
- Performance Category
- Category 6
- End 2 Gender
- Male
- Cable Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- RJ-45
- End 1 Gender
- Male
- Cable Jacket Color
- Red
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.