Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Belkin Cat6 Solid Bulk Cable A7L704-1000BK-P

Cat6 Solid Bulk Cable (Discontinued)

  • Mfr # A7L704-1000BK-P
  • Zoro # G210519795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A7L704-1000BK-P
Zoro #
G210519795
UPC #
722868496442
Country of Origin
China

Dimensions

Length - Patch Cord
1000 ft

Details

Connector Type - Patch Cord
Bare Wire
Standards
CMR; ISO/IEC 11801; TIA/EIA-568-B.2-1 Category 6
Jacket Type
Plenum
Jacket Material
PVC
Category - Data Cable
CAT 6
Item - Data Cable
Network Cable
Conductor Material
Copper
Color
Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.