This item is Discontinued.

Belkin CAT6 UTP Computer Patch Cable, RJ45 Connectors, 5 ft, Black A3L980-05-BLK-S

CAT6 UTP Computer Patch Cable, RJ45 Connectors, 5 ft, Black (Discontinued)

  • Mfr # A3L980-05-BLK-S
  • Zoro # G302684684
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A3L980-05-BLK-S
Zoro #
G302684684
UPC #
722868548042
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft

Details

Cable Type
Cat6 UTP Patch
Connector Type
Two RJ 45 Male
Color
Black
Weight
0.12 lbs

Description

This enhanced cable provides an ideal performance upgrade from Cat5 cabling in your 100Base-T or gigabit ethernet network. It ensures clean and clear transmissions with 50-micron, gold-plated contacts. The premium snagless-type molding protects the connectors from damage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.