
Components - Belkin - Network Cable - Lc (M) - St (M) - 16.4
Mfr # F2F802L0-05M
Zoro # G0228668
product price: $24.49
/eaKey Features
Cable Type
Fiber Optic
Cable Length
16.40 ft
Fiber Optic Mode
Single-mode
Core/Cladding Diameter
8.3/125 µm
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F2F802L0-05M
Zoro #
G0228668
UPC #
722868500842
Country of Origin
Unknown
Dimensions
Cable Length
16.40 ft
Core/Cladding Diameter
8.3/125 µm
Details
Cable Type
Fiber Optic
Item
Network Cable
Fiber Optic Mode
Single-mode
Device Supported
Network Device
Connector on Second End Details
(2) ST Network - Male
Connector on First End Details
(2) LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.