Zoro Homepage

Display Cable - Hd-15 (M) - Hd-15 (F) - 25 Ft

  • Mfr # F2N025-25

  • Zoro # G0189599


product price: $14.25
/ea

Key Features

Cable Type
VGA
Standards
FCC, EMI/RFI.
Conductor Material
Copper
Cable Length
25 ft
Features
Oversized ergonomic thumbscrews make installation a breeze, Ground indents provide excellent conductivity and retention with mating conductors, Copper conductors are individually insulated in polypropylene to minimize cross talk, ensuring high-speed, error-free transmission, EMI/RF Protection, Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2N025-25
Zoro #
G0189599
UPC #
722868392737
Country of Origin
Unknown

Dimensions

Cable Length
25 ft

Details

Cable Type
VGA
Standards
FCC, EMI/RFI.
Conductor Material
Copper
Item
Video Cable
Features
Oversized ergonomic thumbscrews make installation a breeze, Ground indents provide excellent conductivity and retention with mating conductors, Copper conductors are individually insulated in polypropylene to minimize cross talk, ensuring high-speed, error-free transmission, EMI/RF Protection, Stranded
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Device Supported
Monitor, Video Device
Series
Pro
Connector on Second End Details
(1) 15-pin HD-15 VGA - Female
Compatibility
Monitor
Connector Gender on Second End
Female
Cable Characteristic
Extension Cable
Connector on First End Details
(1) 15-pin HD-15 VGA - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.