
Dual Port Usb A And Usb C Pd 37w Wall Charger With Pps, White
Mfr # WCB007DQWH
Zoro # G014542050
product price: $34.49
/eaKey Features
Features
Compact
Color
White
Overall Width
4.06 in
Cable Length
1.87 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WCB007DQWH
Zoro #
G014542050
UPC #
745883829415
Country of Origin
Viet Nam
Dimensions
Overall Width
4.06 in
Cable Length
1.87 in
Details
Features
Compact
Color
White
Material
Plastic
USB Type-C
Yes
Device Supported
iPhone, Smartphone, Tablet PC
Output Watts
37 W
Fast Charging
Yes
Item
AC Adapter
Compatible With
Works with most USB-C smartphones and tablets Apple AirPods Pro 2nd gen, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra
USB
Yes
Description
- Home/Travel Chargers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.