Duplex Fiber Optic Cable Lc/Sc;8.3/125; 50 Meters

  • Mfr # F2F802L7-50M

  • Zoro # G0285666


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Mode
Single-mode
Jacket Material
Polyvinyl Chloride (PVC)
Cable Length
164.04 ft
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F802L7-50M
Zoro #
G0285666
UPC #
722868647899
Country of Origin
Unknown

Dimensions

Cable Length
164.04 ft

Details

Item
Network Cable
Mode
Single-mode
Jacket Material
Polyvinyl Chloride (PVC)
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.