Zoro Homepage

Fiber Duplex Cbl;62.5/125/Lc/Lc/ 4 Meter

  • Mfr # F2F202LL-04M

  • Zoro # G0217230


product price: $20.65
/ea

Key Features

End 1 Connection Type
LC - Male
End 2 Connection Type
LC - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
13.12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F2F202LL-04M
Zoro #
G0217230
UPC #
722868433201
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
13.12 ft

Details

Item
Patch Cable
End 1 Connection Type
LC - Male
End 2 Connection Type
LC - Male
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.