Fiber Optic Cable; Multimode Lc/Lc Duplex Mmf, 62.5/125
- Mfr # F2F202LL-05M
- Zoro # G0241837
product price:Â
$
21.39
/ea
Key Features
End 1 Connection Type
LC - Male
End 2 Connection Type
LC - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
16.4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2F202LL-05M
- Zoro #
- G0241837
- UPC #
- 722868420058
- Country of Origin
- Unknown
- Item
- Patch Cable
- End 1 Connection Type
- LC - Male
- End 2 Connection Type
- LC - Male
- Cable Type
- Fiber Optic
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 16.4 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.