Fiber Optic Cable; Multimode Lc/Sc Duplex Mmf, 62.5/125

  • Mfr # F2F202L7-20M

  • Zoro # G0220776


product price:  $48.39
/ea

Key Features

End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC - Male
Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
65.61 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2F202L7-20M
Zoro #
G0220776
UPC #
722868419908
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
62.5 µm
Cable Length
65.61 ft

Details

Item
Patch Cable
End 1 Connection Type
SC Network - Male
End 2 Connection Type
LC - Male
Cable Type
Fiber Optic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.