
Lc To Sc Duplex Fiber 2M (6.5) Patch Cable
Mfr # F2F402L7-02M
Zoro # G0163209
product price: $19.15
/eaKey Features
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC/PC Network - Male; SC/PC Network - Male
Length - Patch Cord
6.56 ft
Standards
FDDI, OFNR (Riser Rated)
Jacket Type
OFNR, Riser
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F2F402L7-02M
Zoro #
G0163209
UPC #
722868419922
Country of Origin
Unknown
Dimensions
Length - Patch Cord
6.56 ft
Core Dimension - Fiber Optic Cable
50 µm
Clad Dimension
125 µm
Details
Item - Data Cable
Patch Cable
Connector Type - Patch Cord
LC/PC Network - Male; SC/PC Network - Male
Standards
FDDI, OFNR (Riser Rated)
Jacket Type
OFNR, Riser
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.