Network Cable-Bare Wire-Bare Wire-1000 Ft-Utp-( Cat 5E )-White

  • Mfr # A7L504-1000WH-P

  • Zoro # G0240428


product price:  $351.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A7L504-1000WH-P
Zoro #
G0240428
UPC #
722868279465
Country of Origin
Unknown

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
Bare Wire
Jacket Color
White
Plenum Rated
Yes
Features
Flame Retardant
Number of Conductor Pairs
4
Conductor Material
Bare Copper
Standards
EIA/TIA-568
Wire Gauge
24 AWG
Jacket Type
Plenum, LSZH
Jacket Material
Fire Resistant Polyvinyl Chloride
Fire Rating - Data Cable
CMR
For Use With
Network Device, Patch Panel
Insulation Material
Fluorinated Ethylene Propylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.