Shop BELKIN
See all product information
Create Account
Network Cable - Lc Multi-Mode (M) - Sc Multi-Mode (M) - 6.6
- Mfr # F2F402L0-02M
- Zoro # G0181101
product price:Â
$
16.69
/ea
Key Features
Cable Type
Fiber Optic
Standards
FDDI, OFNR (Riser Rated).
Cable Length
6.56 ft
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
OFNR, Riser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2F402L0-02M
- Zoro #
- G0181101
- UPC #
- 722868459126
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6.56 ft
- Core/Cladding Diameter
- 50/125 µm
Details
- Cable Type
- Fiber Optic
- Standards
- FDDI, OFNR (Riser Rated).
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride (PVC)
- Jacket Type
- OFNR, Riser
- Fiber Type
- Duplex
- Connector on Second End Details
- (2) ST Network - Male
- Cable Characteristic
- Patch Cable
- Fiber Optic Mode
- Multi-mode
- Connector on First End Details
- (2) LC/PC Network - Male
- Device Supported
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.