
Network Cable - Rj-45 (M) - Rj-45 (M) - 12 Ft - ( Cat 5E ) - Yellow
Mfr # A3L791-12-YLW
Zoro # G0222569
product price: $4.19
/eaSold in multiples of 2 for $8.38
Key Features
Item - Data Cable
Network Cable
Conductor Material
Bare Copper
Features
Flame Retardant, Stranded
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A3L791-12-YLW
Zoro #
G0222569
UPC #
722868168981
Country of Origin
Unknown
Details
Item - Data Cable
Network Cable
Conductor Material
Bare Copper
Features
Flame Retardant, Stranded
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride (PVC)
Color
Yellow
Cable Type
Category 5e
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.