Zoro Homepage

Network Cable - Rj-45 (M) - Rj-45 (M) - 25 Ft - Utp - ( Cat 5E )

  • Mfr # A3L791-25-P

  • Zoro # G0239107


product price: $24.65
/ea

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Length - Patch Cord
25 ft
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3L791-25-P
Zoro #
G0239107
UPC #
722868130346
Country of Origin
Unknown

Dimensions

Length - Patch Cord
25 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 - Male
Jacket Color
Gray
Standards
EIA/TIA-568
Jacket Type
Duraflex
Conductor Material
Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.