Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Strip, Surge, 4 ft., White

  • Mfr # BE10600004

  • Zoro # G409992811


product price: $17.55
/ea

Key Features

Type
Surge
Color
White
Gauge/Conductor
14
Number of Outlets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE10600004
Zoro #
G409992811
UPC #
722868594476
Country of Origin
Albania

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Strip
Type
Surge
Color
White
Gauge/Conductor
14
Number of Outlets
6

Description

6 Outlet Home/Office Surge Protector 4' cord, Retail boxed... 720 Joule energy rating provides maximum protection of all your sensitive electronic devices; 6 Surge-protected outlets supply complete, 3-line AC protection; 4-foot power cord delivers optimal, safe AC power through a 14-gauge heavy-duty cord; Filters EMI/RFI noise up to 43 dB reduction; Maximum Spike Amperage of 48,000 Amps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.