This item is Discontinued.

No Product Image Available

Outlet Strip, Surge, USB, 3 Outlet(s) White (Discontinued)

  • Mfr # BLKBST300BG
  • Zoro # G007199445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLKBST300BG
Zoro #
G007199445
UPC #
722868900123
Country of Origin
China

Details

Item
Outlet Strip
Type
Surge, USB
Number of Outlets
3
Color
White

Description

Keep your mobile devices charged and protected when you're on the road with this threeoutlet, mini surge protector Plug this USB travel charger into any wall outlet and power up to three AC devices at once without extra cords 360degree swivel feature allows the surge protector to rotate up and out of the way to prevent it from blocking other outlets Two powered USB ports 21A combined offer convenient onesource charging for your mobile devices, including tablets A green light at the top of the charger indicates that surge protection is active so you'll never have to guess if the charger is working properly Surge protector offers a high level of protection with its 918Joule energy rating Oversized metal oxide varistors MOVs absorb excess electricity for additional protection while damageresistant housing protects circuits from fire, impact and rust, and prevents dents and scratches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.