Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outlet Tap, Surge, 4 ft., White

  • Mfr # BLKBE10600004

  • Zoro # G807198501


product price: $19.49
/ea

Key Features

Type
Surge
Number of Outlets
6
Color
White
Gauge/Conductor
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLKBE10600004
Zoro #
G807198501
UPC #
722868594476
Country of Origin
China

Dimensions

Cord Length
4 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
6
Color
White
Gauge/Conductor
14

Description

Sixoutlet surge protector offers surge protection for basic household electronics and home appliances 720 Joule energy rating provides maximum protection of all your sensitive electronic devices Six surgeprotected outlets supply complete, threeline AC protection Power cord delivers optimal, safe AC power through a 14gauge heavyduty cord Surge protector filters EMIRFI noise up to 43 dB reduction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.