
Patch Cable - Bare Wire - Bare Wire - 1000 Ft - Utp - ( Cat 5E ) - Red
Mfr # A7L504-1000-RED
Zoro # G0185137
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Standards
EIA/TIA-568
Jacket Color
Red
Jacket Type
Plenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7L504-1000-RED
Zoro #
G0185137
UPC #
722868186862
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Details
Connector Type - Patch Cord
Bare Wire
Standards
EIA/TIA-568
Jacket Color
Red
Jacket Type
Plenum
Number of Conductor Pairs
4
Shielded
No
Item - Data Cable
Network Cable
Conductor Material
Bare Copper
Jacket Material
Polyvinyl Chloride
Fire Rating - Data Cable
CM
Wire Gauge
24 AWG
Features
Flame Retardant
Plenum Rated
Yes
Category - Data Cable
Category 5e
For Use With
Network Device, Patch Panel
Insulation Material
High-density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.