Shop BELKIN

Patch Cable - Lc Multi-Mode (M) - St Multi-Mode (M) - 3.3 Ft

  • Mfr # F2F202L0-01M

  • Zoro # G0169472


product price:  $15.29
/ea

Key Features

Item - Data Cable
Fiber Optic Cable
Connector Type - Patch Cord
LC - Male; ST - Male
Length - Patch Cord
3.3 ft
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2F202L0-01M
Zoro #
G0169472
UPC #
722868341094
Country of Origin
Unknown

Dimensions

Length - Patch Cord
3.3 ft

Details

Item - Data Cable
Fiber Optic Cable
Connector Type - Patch Cord
LC - Male; ST - Male
Cable Type
Fiber Optic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.