
POWERHOUSE CHARGE DOCK FOR APPLE WATCH & IPHONE XS, IPHONE XS MAX, IPHONE XR, BL (Discontinued)
- Mfr # F8J237TTBLK
- Zoro # G614897833
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F8J237TTBLK
Zoro #
G614897833
UPC #
745883772407
Country of Origin
China
Dimensions
Length
3.7 in
Height
3.7 in
Width
5.1 in
Depth
3.7 in
Details
Item
Cradle
For Use With
Includes
PowerHouse 2-in-1 iPhone Apple Watch Charging Dock, Dock with Lightning Connector and Apple Watch Magnetic Charging Module, Power Supply
Color
Black
Compatibility
Apple Watch Series 1,Apple Watch Edition,Apple Watch Nike+,Apple Watch Series 2,Apple Watch Series 3,Apple Watch Series 4,Apple Watch Series 5,Apple Watch Series 6,Apple Watch SE,Apple Watch Sport,iPhone 11,iPhone 11 Pro,iPhone 11 Pro Max,iPhone 7,iPhone 7 Plus,iPhone 8,iPhone 8 Plus,iPhone SE 1st Gen,iPhone X,iPhone XR,iPhone XS,iPhone XS Max
Device Supported
iPhone, Apple Watch
Connectivity Technology
Docking
Host Interface
Lightning
Charging Capability
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.