This item is Discontinued.

Belkin Pro Series High-Integrity VGA/SVGA Monitor Cable, HDDB15 Connectors, 6 ft. F3H982-06

Pro Series High-Integrity VGA/SVGA Monitor Cable, HDDB15 Connectors, 6 ft. (Discontinued)

  • Mfr # F3H982-06
  • Zoro # G503665888
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F3H982-06
Zoro #
G503665888
UPC #
722868148778
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
Monitor
Cable Connector Type
Monitor to PC
Color - Adapter/Splitter
Black
For Use With
17" or Larger Computer Monitor
Compatible With
Compatible

Description

This premium cable is an ideal connection between your computer and high-resolution multimedia monitors. Gold-plated copper contacts provide maximum conductivity. Uses double-shielding to ensure compliance with FCC requirements.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.