
Soundform Apple Lightning In Ear Headphones, White (Discontinued)
- Mfr # G3H0001BTWHT
- Zoro # G214542089
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3H0001BTWHT
Zoro #
G214542089
UPC #
745883772742
Country of Origin
Viet Nam
Dimensions
Cable Length
1.24 in
Length
1.24 in
Width
4.05 in
Details
Color
White
Material
Plastic
Features
In Ear Headphones
Description
- In Ear Headphones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.