Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soundform Nano2 True Wireless Earbuds, Blue

  • Mfr # AUC011btBL

  • Zoro # G914542068


product price: $36.89
/ea

Key Features

Color
Blue
Material
Plastic
Includes
Charger
Cable Length
1.07 in
Features
Noise Reduction, Comfortable, Environmental Noise Cancellation (ENC), QuickPair, Touch Control, Signature Sound, Hearing Protection, Secure Fit, Anti-microbial, Volume Limiter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUC011btBL
Zoro #
G914542068
UPC #
745883877652
Country of Origin
China

Dimensions

Cable Length
1.07 in
Length
1.07 in
Width
4.02 in

Details

Color
Blue
Material
Plastic
Item
Earset
Includes
Charger
Features
Noise Reduction, Comfortable, Environmental Noise Cancellation (ENC), QuickPair, Touch Control, Signature Sound, Hearing Protection, Secure Fit, Anti-microbial, Volume Limiter
IP Rating
IPX5
Corded/Wireless
True Wireless
Application
Voice Call
Earpiece Design
Earbud
Number of Microphones
1
Integrated Microphone
Yes
Sound Mode
Stereo
Rechargeable Battery
Yes
Wireless Technology
Bluetooth
Batteries Required
Yes
Fast Charging Time
10 Minute
Compatibility
Earpiece Controls
Call Pick-up, Skip, Call/Answer/End, Pause
Charging Method
Case
Earpiece Type
Binaural
Age Group
Kid
Wireless Operating Distance
30 ft
Bluetooth Standard
Bluetooth 5.3
Ear Cushion Material
Silicone
Fast Charging
Yes
Battery Rechargeable
Yes
Mount Type
In-ear
Durability
Sweat Resistant, Water Resistant, Water Proof
Charger Included
Yes
Noise Canceling
Yes

Description

  • True Wireless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.