
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AUC007BTBLK
Zoro #
G214908953
UPC #
745883844807
Country of Origin
Viet Nam
Dimensions
Driver Size
0.47 in
Details
Color
Black
Item
Earset
Includes
Charger; Wireless Charging Case, USB-A to USB-C Cable, (3) Pairs of Silicone Ear Tips (S/M/L), USB-C Charging Cable, Quick Start Guide, Regulatory information
Features
Hear-Thru Mode, Google Fast Pair, Comfortable, Multipoint, Qi Wireless Charging, Acoustic System, Equalizer, Auto Play/Pause, Touch Control, Indicator Light, Ambient Noise, Hybrid Active Noise Cancelling; Sweat Resistant, Water Resistant; Noise Canceling
Corded/Wireless
True Wireless
IP Rating
IPX5
Wireless Technology
Bluetooth
Bluetooth Standard
Bluetooth 5.2
Charging Interface
USB Type-C
Active Noise Canceling (ANC) Technology
Hybrid
Rechargeable Battery
Yes
Sound Mode
Mono, Stereo
Integrated Microphone
Yes
Charging Method
Case
Earpiece Type
Binaural
Compatibility
Fitbit Versa 3™,Acer& Chromebook Spin 311 (R721T),HP Spectre x360,Dell& XPS15-9570-R2748TW Apple Products: Macbook Pro M3 14",Macbook Pro M3 16",iPad 9th gen,MacBook Air 15" M2 (2023),iPad mini 6th Gen,iPad Pro (9.7"),iPhone 15,iPhone 15 Pro,iPhone 15 Plus,iPhone 15 Pro Max,iPhone 14,iPhone 14 Pro,iPhone 14 Plus,iPhone 14 Pro Max,iPhone 13,iPhone 13 mini,iPhone 13 Pro,iPhone 13 Pro Max,iPhone 12 Pro Max,iPhone 12 Pro,iPhone 12 mini,iPhone 12 Samsung Smartphones: Samsung& Galaxy S22& Ultra 5G,Samsung Galaxy S22+ 5G,Samsung Galaxy S22 5G,Galaxy S21 5G,Galaxy S21 FE,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Flip 3,Samsung Galaxy Watch 3Google Products: Google Pixel™ 4,Google Pixel 3,Google Pixelbook Go™ (i5 model)Huawei Smartphones: Huawei™ P40 Pro,Huawei™ P50,Huawei Mate 30 ProAmazon Smartphones: Amazon 8-inch (2018 model),Amazon 10.1-inch (2019 modelLenovo Notebooks: Lenovo& Yoga& 920,Lenovo Chromebook™ C340-11ASUS Notebooks: ASUS& Chromebook Flip C434,ASUS Zenbook Pro 15 UX580GEXiaomi Smartphones: Xiaomi Note 11,Xiaomi Mi 10 5G
Batteries Required
Yes
OS Platform
Android
Active Noise Canceling (ANC)
Yes
Application
Music, Smartphone, Phone, Computer, Smart Watch, Tablet, Voice Call, iPhone, Notebook, iPad
Earpiece Design
Earbud
Charger Included
Yes
Noise Canceling
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.