Standard Mouse Pad - 7.87" x 9.84" x 0.12" - Gray
- Mfr # F8E081GRY
- Zoro # G512482209
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Width
9.84"
Height
7.87"
Durability
Anti-slip
Surface Material
Jersey
Depth
0.12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F8E081GRY
- Zoro #
- G512482209
- UPC #
- 722868158128
- Country of Origin
- China
Dimensions
- Width
- 9.84"
- Height
- 7.87"
- Depth
- 0.12"
Details
- Item
- Mouse Pad
- Durability
- Anti-slip
- Surface Material
- Jersey
Description
The Belkin Standard Mouse Pad provides your mouse with a smooth surface ensuring greater accuracy, control, and faster response. Our durable jersey surface and neoprene nonslip backing keep your mouse on track and performing at its best.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.