Shop BELKIN
See all product information
Create Account
SURGEMASTER HOME SERIES - SURGE SUPPRESSOR EXTERNAL - AC 120 V - 7 OU
- Mfr # F9H710-12
- Zoro # G115190495
product price:Â
$
44.99
/ea
Key Features
Voltage
120V AC
Max. Surge Current per Mode
45 kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F9H710-12
- Zoro #
- G115190495
- UPC #
- 722868394045
- Country of Origin
- Viet Nam
Details
- Voltage
- 120V AC
- Max. Surge Current per Mode
- 45 kA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.