Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Belkin TRUE WIRELESS EARBUDS WHITE AUC005BTWH

TRUE WIRELESS EARBUDS WHITE (Discontinued)

  • Mfr # AUC005BTWH
  • Zoro # G414907985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUC005BTWH
Zoro #
G414907985
UPC #
745883834761
Country of Origin
Viet Nam

Dimensions

Driver Size
0.24 in

Details

Color
Cloud
Item
Earset
Includes
Charger; Charging Case, (3) Pairs of Silicone Ear Tips (S/M/L), USB-C& Charging Cable, Quick Start Guide
Features
Auto Pairing, Noise Reduction, Rechargeable Battery, Comfortable, Fast Charging, Charging Case, USB Charging, Touch Control, Dynamic Driver, Equalizer, Active Noise Canceling, Environmental Noise Cancellation (ENC); Water Resistant, Sweat Resistant, Weather Proof; Noise Canceling
IP Rating
IPX5
Corded/Wireless
True Wireless
Charging Method
Case
Host Interface
USB Type C
Wireless Technology
Bluetooth
Active Noise Canceling (ANC)
Yes
Earpiece Design
Earbud
Sound Mode
Stereo
Rechargeable Battery
Yes
Charging Interface
USB Type-C
Max. Battery Recharge Time
1.50 hrs
Batteries Required
Yes
Detachable Microphone
No
Application
Computer, Phone, Smartphone, Tablet, Music, Voice Call, iPhone, iPad
Bluetooth Standard
Bluetooth 5.2
Integrated Microphone
Yes
Earpiece Type
Binaural
Compatibility
Apple Products: Macbook Pro M3 14", Macbook Pro M3 16", iPad 9th gen, MacBook Air 15" M2 (2023), iPad mini 6th Gen, iPhone 15, iPhone 15 Pro, iPhone 15 Plus, iPhone 15 Pro Max, iPhone 14, iPhone 14 Pro, iPhone 14 Plus, iPhone 14 Pro Max, iPhone 12, iPhone 12 mini, iPhone 12 Pro, iPhone 12 Pro Max, iPhone 13, iPhone 13 mini, iPhone 13 Pro, iPhone 13 Pro MaxSamsung Smartphones: Galaxy S20, Galaxy S20 FE, Galaxy S20+, Galaxy S20 Ultra, Galaxy S21 5G, Galaxy S21+ 5G, Galaxy S21 Ultra 5G, Galaxy S22 5G, Galaxy S22+ 5G, Galaxy S22 Ultra 5G, Galaxy S23, Galaxy S23 Plus, Galaxy S23 Ultra, Galaxy S24, Galaxy S24+, Galaxy S24 Ultra, Galaxy Z Flip 3, Galaxy Note20, Galaxy Note20 Ultra
Charger Included
Yes
Noise Canceling
Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.