
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G3H0002FQBLV2
Zoro #
G115086507
UPC #
745883892570
Country of Origin
Viet Nam
Dimensions
Driver Size
0.39"
Details
Color
Blue
Item
Earset
Includes
SoundForm USB-C Wired Earbuds with Adjustable Volume Limiter 5 x pairs silicone ear tips (size XXS, XS, S, M, L)
Features
Durable, Tangle-free Cable, Plug and Play, Flat Cable, Signature Sound, Comfortable, Volume Limiter
Corded/Wireless
Corded
IP Rating
IPX5
Sound Mode
Stereo
Earpiece Type
Binaural
Earpiece Controls
Volume
Microphone Design
On-cable
Earpiece Design
Earbud
Application
Tablet, Music, Podcast, Smartphone, Notebook
Compatibility
iPad mini 6th Gen Huawei Mate 20 Huawei Mate 20 Lite Huawei Mate 20 Pro Huawei P30 Lite Huawei P30/P30 Pro iPhone 15 iPhone 15 Pro iPhone 15 Plus iPhone 15 Pro Max LG G7 Galaxy Note8 Galaxy Note9 Galaxy S10 Galaxy S10e Galaxy S10+ Galaxy S23 Galaxy S23 Plus Galaxy S23 Ultra Galaxy S24 Galaxy S24+ Galaxy S24 Ultra Galaxy S9 Galaxy S9+ Galaxy Z Fold 5 Galaxy Z Flip 5 Galaxy Note 10 Galaxy Note 10+
Host Interface
USB Type C
Durability
Sweat Resistant, Splash Resistant, Water Resistant
Connectivity Technology
Wired
Mount Type
In-ear
Description
USB-C EARBUDS W/ ADJUSTABLE VOLUME LIMITER,BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.